Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,250 mL Foam Hand Soap Cartridge

  • Mfr # AGB120TF

  • Zoro # G9489286


product price: $88.69
/pk 3, $29.56/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1.2 L
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial, Dye Free, Hypoallergenic, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGB120TF
Zoro #
G9489286
UPC #
069124050117
Country of Origin
United States

Dimensions

Container Size
1.2 L
Size
1,250 mL
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial, Dye Free, Hypoallergenic, Moisturizing
Hygiene Series
None
Requires Dispenser
Yes
Color
Clear
Hygiene Form
Foam
Packaging Type
Cartridge
Standards
ASTM E2783-11, ASTM E2784
Uses Dispenser
Mfr. No. TF2WHI, TF2BLK, UTOINFCON
Formula
Benzalkonium Chloride
Series
AgroBac
Features
Effective Against Common Foodborne Pathogens
Refill Type
Cartridge
Includes Grit
No
Product Type
Hand Soap
NSF Rating
E2
Removes
Germs, Grease, Grime
Manufacturer Dispenser Part Number
TF2BLK, TF2WHI, UTOINFCON

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series AgroBac, Container Size 1.2 L, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Dye-Free, Hypoallergenic, Moisturizing, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number TF2BLK, TF2WHI, UTOINFCON, Requires Dispenser Yes, Includes Not Applicable, Standards ASTM E2783-11, ASTM E2784, NSF Rating E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.