2 L Personal Soaps 4 PK

  • Mfr # HAB2LT

  • Zoro # G106488785


product price:  $90.89
/pk 4, $22.72/ea
Free Shipping & Returns

Key Features

Fragrance
Rainforest
Features
Manual Cartridge
Cleaner Container Type
Cartridge
Application
Body; Hair; Hand
Size
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAB2LT
Zoro #
G106488785
UPC #
-
Country of Origin
United States

Dimensions

Size
2 L

Details

Item
Personal Soaps
Fragrance
Rainforest
Features
Manual Cartridge
Cleaner Container Type
Cartridge
Application
Body; Hair; Hand
Standards
EcoLogo Certified; Green Seal Certified; USDA BioPreferred 77%
For Use On
General Dirt; Oils
Soap/Lotion Type
Foam
For Use With
SC Johnson Professional® SHW2LDP
Color
Aqua

Description

A refreshing hand, hair and body cleaner for industrial locations. Lightly fragranced. Contains a mild, yet effective blend of cleansing agents suitable for frequent use on hair and body to remove general workplace dirt and grime. Formulated with a low pH value (4.0-5.0) to help minimize disruption from product use to the skin's acid mantle, a natural layer which acts to help support the natural bacteria balance. Specially formulated with one of the mildest preservatives. For use in industrial shower environments and other general industrial environments to remove light duty oils, greases, general grime and soilings.


  • • Refreshing and invigorating Rainforest fragrance.
  • • Contains Glycerin, a skin moisturizer to help prevent drying and leave the skin feeling smooth after use.
  • • Suitable for frequent use on hair and body to remove general workplace dirt and grime.
  • • Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.