
2 L Personal Soaps 4 PK
Mfr # KCL2LT
Zoro # G806488788
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
Key Features
Color
Beige
Size
2 L
For Use With
SC Johnson Professional® HVY2LDB
Cleaner Container Type
Cartridge
Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCL2LT
Zoro #
G806488788
UPC #
-
Country of Origin
United States
Dimensions
Size
2 L
Details
Item
Personal Soaps
Fragrance
Fougere
Color
Beige
For Use With
SC Johnson Professional® HVY2LDB
Cleaner Container Type
Cartridge
Application
Hand
For Use On
General Dirt; Grease; Oil
Soap/Lotion Type
Liquid
Features
Manual Cartridge
Description
Specialist solvent-based super-heavy duty hand cleaner with Astopon natural scrubbing agent and Eucornol emulsifying active. Ideal for difficult to remove and deeply ingrained oil-based contaminants. For use in industrial environments to remove extremely heavy soiling. Contains a specialist mild solvent—Isohexadecane, which is a highly refined hydrocarbon solvent with low potential to cause irritation of the skin. The product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings.
- • Uses 100% active ingredients in a clay-thickened matrix, enabling only a small amount of product required for effective and economical cleaning.
- • Contains a specialist mild solvent with low potential to cause irritation of the skin.
- • Low odor.
- • Contains Astopon natural scrubbing agent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.