Zoro Homepage

250 ml Powder Hand Cleaner Tube

  • Mfr # KCL250ML

  • Zoro # G1857381


product price: $97.29
/pk 12, $8.11/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Tube
Container Size
250 mL
Fragrance
Fougere
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL250ML
Zoro #
G1857381
UPC #
089223870058
Country of Origin
United States

Dimensions

Container Size
250 mL
Size
250 ml

Details

Item
Hand Cleaner
Form
Paste
Container Type
Tube
Fragrance
Fougere
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Application
Heaviest Grease, Tar and Oil Removal, Industrial Soils
Packaging Type
Tube
Hygiene Form
Powder
Formula
Walnut Shell Powder
Color
Beige
Series
Kresto
Refill Type
No Refill
Features
Compatible with Rubber Production Processes
NSF Rating
Not Rated
Product Type
Hand Cleaner
Includes Grit
Yes
Removes
Grease, Grime, Oil

Description

Hand Cleaner, Color Beige, Form Paste, Product Type Hand Cleaner, Series Kresto, Container Size 250 mL, Container Type Tube, Fragrance Fragrance Free, Hygiene Properties Silicon-Free, Formula Aloe Barbadensis Leaf Extract, Aqua, Castor Oil, Cellulose, Citrate, Citric Acid, Glyceryl Oleate, Gum, Isohexadecane, Juglans Regia (Walnut) Shell Powder, Laureth-5, Oleic Acid, PEG-4, Rapeseedamide, Sodium Benzoate, Sodium Chloride, Sodium Laureth, Sulfate, Titanium Dioxide, Xanthan Gum, Includes Grit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.