Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, Liquid, 5 gal, Bag, High Gloss

  • Mfr # 362834

  • Zoro # G414868910


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Minimum Drying Time
30 min
For Floor Type
Cork, Glazed Ceramic, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Biodegradable
Yes
Cleaner Form
Liquid
Recommended Dilution
1:128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362834
Zoro #
G414868910
UPC #
025700010401
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Floor Finish and Sealer
Minimum Drying Time
30 min
For Floor Type
Cork, Glazed Ceramic, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Biodegradable
Yes
Cleaner Form
Liquid
Recommended Dilution
1:128
Maintenance Frequency
24 hr
Nonflammable
Yes
Maximum Drying Time
45 min
pH Level
8.3
Maximum Coverage Area
15,000 sq ft
Container Type
Bag
Flash Point
201.2 Degrees F
VOC Content
0.1%
pH Value
Neutral
Standards
OSHA 29 CFR 1910.1200
Finish Type
High Gloss
Low Foaming
Yes
Minimum Required Brush Speed
175 RPM
Maximum Required Brush Speed
2,500 RPM

Description

Floor Finish and Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Bag, Finish Type High Gloss, For Floor Type Cork, Glazed Ceramic, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time 45 min, Maximum Required Brush Speed 2,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.