Mrs. Meyer's Clean Day Lemon Verbena Scent Baking Soda Cleaner Cream 16 oz
- Mfr # 11919
- Zoro # G712025718
product price:
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Size
16 oz
Cleaner Form
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11919
- Zoro #
- G712025718
- UPC #
- 808124119192
- Country of Origin
- United States
- Fragrance
- Lemon
- Item
- Baking Soda Cleaner Cream
- Cleaner Form
- Cream
Dimensions
- Size
- 16 oz
Description
Rejuvenate your tub and stovetop with Mrs. Meyer's Clean Day Baking Soda Cream Cleaner, a cream to rival your homemade paste. It can scrub away cooked-on grease, tough grime and soap residue, making your bathroom, kitchen and anywhere there's tough soil sparkle. No bleach in this powerhouse product. It's packed with scratch-free scrub power and a pinch of elbow grease.
- • Cleans and polishes with a scratch-free formula
- • Great for stovetops, ovens, pots, pans, and sinks
- • Hardworking baking soda cleaner formula removes soap scum and grease build-up
- • 0
- • 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.