
Liquid TruShot 2.0 Glass and Multi-Surface Cleaner, Clear, Fresh, Cartridge, 4 PK
Mfr # 379846
Zoro # G013342460
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Alkyl Polyglycoside, Alkylpolyglycoside C10-16, Ethyl Alcohol, Fatty Alcohol Alkoxylate Eo=7, Secondary Ethoxylated Alcohol
Color
Clear
Container Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379846
Zoro #
G013342460
UPC #
10025700013188
Country of Origin
United States
Dimensions
Container Size
9 oz
Details
Item
TruShot 2.0 Glass and Multi-Surface Cleaner
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Alkyl Polyglycoside, Alkylpolyglycoside C10-16, Ethyl Alcohol, Fatty Alcohol Alkoxylate Eo=7, Secondary Ethoxylated Alcohol
Color
Clear
Container Type
Cartridge
Green Certification or Other Recognition
ECOLOGO(R) Certified
Standards
Ecologo Ul 2759, NSF
Flash Point
126.5 Degrees F
Biodegradable
Yes
NSF Rating
C1
Contains Vinegar
No
Acrylic Safe
Yes
Ammonia Free
Yes
Surfaces for Use On
Acrylic, Aluminum, Ceramic Tile, Glass, Granite, Hard Non-Porous Surfaces, Marble, Mirrors, Plastic, Stainless Steel
pH Level
7.2
pH Value
Neutral
Plastic Safe
Yes
Product Label
Glass Cleaner
Description
Glass Cleaner, Biodegradable Yes, Cleaner Form Liquid, Container Size 9 fl oz, Container Type Bottle, NSF Rating C1, pH Level 7.2, pH Value Neutral, Primary Chemical Alcohol, Concentrated, Maximum RTU Yield per Container 32 qt, Properties Plastic Safe, Ammonia-Free, Biodegradable, Flash Point 126.5 Degrees F, Fragrance Fresh, Standards Ecologo(R) Ul 2759, NSF Rated
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.