Lotion Dispenser, Manual, Width: 5 3/16 in
Mfr # SUN1LDS
Zoro # G9166954
product price: $3.95
/eaKey Features
Operation Mode
Manual
Refill Size
1 L
Finish
Glossy
Mount Type
Wall
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN1LDS
Zoro #
G9166954
UPC #
069124051374
Country of Origin
Canada
Dimensions
Refill Size
1 L
Height
9 3/16 in
Width
5 3/16 in
Depth
4 5/8 in
Overall Height
9 1/4 in
Overall Width
4 7/8 in
Overall Depth
4 5/8 in
Description
Sunscreen Lotion Dispenser, Color White, Mount Type Wall, Product Type Sunscreen Dispenser, Material Plastic, Series Protect, Finish Glossy, Compatible Manufacturer Part Number SUN1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 4 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.