Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
Trushot cleaning cartridge, PK4
- Mfr # 379852
- Zoro # G122729053
product price:Â
$
77.45
/pk of 4, $19.36/ea
Key Features
EPA Registered
Yes
Label Color Coding
Red
Surfaces for Use On
Aluminum, Ceramic Tile, Hard Nonporous Surfaces, Plastic, Stainless Steel
EPA Registration Number
6836-302
VOC Content
0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379852
- Zoro #
- G122729053
- UPC #
- 10025700013225
- Country of Origin
- United States
- EPA Registered
- Yes
- Label Color Coding
- Red
- Surfaces for Use On
- Aluminum, Ceramic Tile, Hard Nonporous Surfaces, Plastic, Stainless Steel
- EPA Registration Number
- 6836-302
- Fragrance
- Unscented
- VOC Content
- 0.5%
- Item
- Trushot cleaning cartridge
- Series
- TruShot 2.0(R)
- pH Level
- 7.5
- For Dispenser Series
- TruShot 2.0(R)
- Container Type
- Bottle
- Product Type
- No Rinse Sanitizer
- Label Number
- 379852
- Compatible Manufacturer Part Number
- 311981
- Maximum RTU Yield per Container
- 21 qt
- pH Value
- Neutral
- VOC Content Weight Percentage_x
- 0.50%
- pH_x
- 7.5
- For Use On_x
- Aluminum, Ceramic Tile, Hard Nonporous Surfaces, Plastic, Stainless Steel
Dimensions
- Container Size
- 9 fl oz
Description
Label Number 379852, Label Color Coding Red, Cleaner Form Liquid, Container Size 9 fl oz, Container Type Bottle, pH Level 7.5, pH Value Neutral, Concentrated, Maximum RTU Yield per Container 21 qt, EPA Registered Yes, EPA Registration Number 6836-302, VOC Content 0.5 Percent, Fragrance Unscented, Surfaces for Use On Aluminum, Ceramic Tile, Hard Nonporous Surfaces, Plastic, Stainless Steel, Compatible with Grainger Part Number 801YP8, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.