Shop SC JOHNSON
See all product information
Create Account
ProtectionCenter, 24"H, 24"W, Plastic, PK2
- Mfr # SPC3PCR
- Zoro # G3924984
product price:Â
$
177.99
/pk of 2, $89.00/ea
Free Shipping & Returns
Key Features
Color
Multicolored
Material
Plastic
Compatible with Manufacturer Model Number
09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
For Use With
GPF3LDQ, HVY2LDB, Johnson Professional Skin Care Dispensers, PRO1LDS, RES1LDS, SAN1LDS, WRM1LDS
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3PCR
- Zoro #
- G3924984
- UPC #
- 691240053736
- Country of Origin
- United States
- Item
- Protection Center
- Color
- Multicolored
- Material
- Plastic
- Compatible with Manufacturer Model Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- For Use With
- GPF3LDQ, HVY2LDB, Johnson Professional Skin Care Dispensers, PRO1LDS, RES1LDS, SAN1LDS, WRM1LDS
- Ligature Resistant
- No
- Compatible Manufacturer Part Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Product Type
- Protection Center
- Compatible Manufacturer Model Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- For Use With Mfr. Model Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Compatible with Manufacturer Model No.
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Compatible with Mfr. Model No.
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- For Use with Mfr Model Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Compatible Pump Manufacturer Part Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Compatible Mfr. Model Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- For Manufacturer Part Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Compatible with Mfr. Model Number
- 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L
- Shell Material
- Plastic
- Wire Color
- Multicolored
Dimensions
- Height
- 24 in
- Width
- 24 in
- Overall Width
- 24 in
- Overall Height
- 24 in
Description
Protection Center, Color Multicolored, Product Type Protection Center, Material Plastic, Compatible with Manufacturer Model Number 09104, 09107, GPF3LNA, HAB1L, HAB2LT, HAB4LTR, KCH2LT, KCH4LTR, KCL2LT, KCL4LTR, KSP2LT, LIM2LT, LIM4LTR, PUW1L, PUW2LT, PUW4LTR, RES1L, SAQ1L, SBS1L, SCL1L, SGP1L, SOL2LT, SOL4LTR, SUN1L, TVC1L, UPW1L, Ligature Resistant No, Standards Not Applicable, Overall Height 24 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.