
Refresh Antibac Foam Hand Soap Dispenser Refill, Citrus, 33.8 fl oz, 6PK
Mfr # ANT1L
Zoro # G215140246
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
Key Features
Form
Foam
Width
9.8 in
Depth
7.4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANT1L
Zoro #
G215140246
UPC #
-
Country of Origin
United States
Dimensions
Width
9.8 in
Depth
7.4 in
Details
Item
Hand Soap
Form
Foam
Color
Blue
Description
Foam hand soap features an antibacterial formula to deliver antimicrobial efficacy of up to 99.999 percent for a variety of gram-positive and gram-negative bacteria. Hand soap contains benzalkonium chloride to clean hands and kill bacteria when used as directed. Skin moisturizers help prevent drying your skin and leave hands feeling smooth after use. Highly economical soap requires only one dose to provide effective hand cleansing for cost-efficient performance. High-quality, smooth foam provides a silky-smooth feel to help reinforce good handwashing practice.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.