Zoro Homepage

Extremely powerful floodlight providing

  • Mfr # 03.6106C

  • Zoro # G022605181


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03.6106C
Zoro #
G022605181
UPC #
5708997006771
Country of Origin
China

Description

Extremely powerful floodlight providing 2000 lumen, Light Output Mode Flood, Brightness Level 2,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,500 lm, Mount Type Tripod, Maximum Height 78 mm, Light Distribution 100 Degrees , Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Voltage 18V DC, 20V DC, Beam Distance 0.5 m, Charging Capability Does Not Charge, Features Made of highly shock-resistant plastic material, Portable due to compact design and low weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.