Horizontal Cable Seal f/Cables 6-10mm

  • Mfr # DS-H10

  • Zoro # G301968488


product price:  $31.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS-H10
Zoro #
G301968488
UPC #
5060114796072
Country of Origin
China

Description

Horizontal Cable Seal for Cables 6-10mm

The only guaranteed and proven watertight installation for your antenna and navlight cables!
The range provides waterproof cable routing and is produced in high impact plastic and 316 stainless steel with options for 16mm to 40mm connectors, making it ideal for almost every installation.

Features:

  • Sleek, low-profile design
  • 90° exit allows cable to run horizontal to deck
  • Fits 6-10mm diameter cables, eg: radar and satcom antennas
  • Addition to Scanstrut's Deck Seal range, used by boatbuilders worldwide
  • Tested to IPX6 and IPX7
  • No sealant required
  • Supplied with a selection of seal sizes
  • Quick and simple waterproof installation
  • Easy to install in tight spaces with one screwdriver

Cable Seals Available:

  • Multi-Cable Seal - Designed to fit multiple cables up to 15mm dia. Supplied with undrilled seal and made from marine grade aluminum with hard finish to resist impact marks.
  • Horizontal Cable Seal - 2-6mm & 6-10mm Horizontal Cable Seals available. An aesthetic dome-shaped profile provides a stronger, impact resistant design and captive nuts in the base make for an easy assembly.
  • Micro Cable Seal - Fit cables up to 6mm dia. Made from impact resistant glass-filled nylon, the compact seal compression system uses a single fastener for a simple installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.