Zoro Homepage

Magnetic Waterproof Wireless Charger, Aura 10W 12/24V

  • Mfr # SC-CW-12F

  • Zoro # G114921953


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
3.54 in
Overall Width
4.92 in
Overall Depth
4.92 in
Material
Marine Grade plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-CW-12F
Zoro #
G114921953
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.54 in
Overall Width
4.92 in
Overall Depth
4.92 in
Length
3.54 in

Details

Color
Black
Material
Marine Grade plastic
For Use With
Wireless Phone Charger

Description

  • 10W Fast Charging
  • Mag technology
  • IPX6 Waterproof
  • Qi Certified
  • Front spring-loaded locking grip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.