Rail Mounted Pod Compact - Up to 8" Displays

  • Mfr # SPR-8-RM

  • Zoro # G001967422


product price:  $467.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPR-8-RM
Zoro #
G001967422
UPC #
5060114796294
Country of Origin
United Kingdom

Description

Rail Mounted Pod Compact - Up to 8" Displays

Rail Mounted Pod for 8” Displays or Standard Instruments
Designed with the latest generation screens in mind, the new Scanpod Range is as low profile as it can get. Achieve a neat and streamlined look overall, perfect for installations where there is limited space available.

Solve the challenge of finding a level mounting surface to install your displays onto your powerboat, RIB or sailboat wheelhouse.

Features:

Added Strength

Inner bracing plate secures the Deck base to the pod and gives increased rigidity to the assembly eliminating potential damaged from shock and vibration.

Hassle Free Install & Service

Fixings fit from back to front cutting their threads into injection moulded ABS inserts designed into the Pod front. This design allows for a quick and safe install and repeat servicing.

Increased Protection

Pod seal is manufactured from a high tear strength silicone; it has a very high resistance to heat and UV so you can have confidence that it won’t deteriorate over time.

Supplied Uncut

As standard you will receive your Scanpod uncut (for tips on cutting, please view the FAQ tab). For larger orders, a factory cutting service is available.

Universal Fixing

Fits pedestal rails from 25mm to 33.7mm (0.98” to 1.33”). Fit your display onto standard and curved rails.

Great Viewing Options

Viewing angle can be set upon installation. Cables are routed internally through the clamp and onto the rail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.