Shop VERATRON
Create Account
Suzuki VMH-35 PWM Display w/Sumitomo Connectors
- Mfr # B00204101
- Zoro # G223512455
product price:Â
$
493.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B00204101
- Zoro #
- G223512455
- UPC #
- 7640190290831
- Country of Origin
- Unknown
Description
Suzuki VMH-35 PWM Display with Sumitomo Connectors Enjoy the Plug and Play installation thanks to the dedicated harness equipped with mating Suzuki connectors. A sleek, high-tech digital display for performance monitoring of your Suzuki-powered boat. The Digital sun-readable display with analog inputs, alarm inputs, and the NMEA 2000 converter makes this the perfect stand-alone solution for your boat cockpit. The elegant black-glass design displays a wealth of critical boat system data in a compact package that's perfect for dashboards, consoles, and bulkheads on smaller vessels with limited space. The Veratron VMH 35-Suzuki is designed with a mineral glass front that's optically bonded to the sun-readable hybrid display. A sleek, brushed stainless steel bezel surrounds the device and fits into classic and modern marine decors. As small boat consoles are often fully exposed, the round display is waterproof to IPX7 criteria, both front and back, and it fits a standard 85mm (3 3/8ft) panel cutout size. Features: Works effortlessly with multiple Suzuki engines Dedicated configurable inputs for engine sensors and alarms NMEA 2000 converter included Sunlight-readable display with mineral glass lens IPX7 front/rear protection class Intelligent battery sensor (IBS) compatible Full NMEA 2000 Integration - The embedded NMEA 2000 gateway distributes sensor data inputs such as fuel, trim, and tachometer to other devices like chartplotters, saving the need for an additional external converter. Highly adaptable to a wide range of onboard networks, it's equipped with analog inputs, making it ideal for refitting with older engines. Embedded GNSS Receiver - The integrated GPS makes the VMH 35-Suzuki the perfect standalone navigation solution by enhancing the engine data information with speed, compass, and position. Powerful Multifunction Display - Powered by the latest microprocessor, the Veratron VMH 35-Suzuki is blazingly fast. Yet even when set at full brightness, it draws a mere 170mA of power-a fraction of what comparably-sized TFT screens use. The VMH 35-Suzuki has the capacity to provide 30 types of data, including engine, EcoMode pop-up screen, RPMs up to 8ft000 with a programmable overspeed alarm, tank levels, battery status, GPS, and
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.