ROKK Charge+ Rapid Charge Waterproof USB Socket

  • Mfr # SC-USB-02

  • Zoro # G801968537


product price:  $48.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-USB-02
Zoro #
G801968537
UPC #
819505020075
Country of Origin
China

Description

ROKK Charge+ Rapid Charge Waterproof USB Socket

Rapid Charge Waterproof USB Socket. Smaller. Faster. More Waterproof.

The ultimate rapid charge waterproof USB charger with dual socket connectivity that can charge devices up to 3x faster than standard USB sockets. Featuring an ultra low profile, that’s perfect for any outdoor application.

Ultra low profile. Perfect for RIBs, sail and powerboats.

Cables sold separately

Universal

  • Universal fit for any USB Type-A connector
  • Charge up to 2 devices at a time

Waterproof Charging

  • IPX6 waterproof with cover closed
  • 1.5A: up to 3x faster than standard USB sockets
  • Waterproof with 1, 2 and even no cables plugged in

Marine Ready

  • Anti-corrosion coating on circuit board
  • UV resistant
  • 316 stainless hinge and spring

Great Design

  • Ultra low profile: only 1.14" high, 3.70" long
  • Anti-snag cover aligns cables when closed
  • Standard barrel size also fits existing USB sockets

Features:

  • IPX6 protection
  • Now up to 3x faster charging
  • Waterproof with 1, 2 or 0 sockets in use
  • Dual socket: charge 2 devices at once
  • Universal fit with USB Type A connector
  • Easy install
  • Click & lock lid
  • Outdoor-ready
  • Includes FREE ROKK mini base

Technical Information:

  • Input voltage: 12-24V
  • Output voltage: 4.2A (total)
  • Cut out dimensions: 1-1/8" diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.