
SC50 Satcom Base Mount, Adjustable Wedge
Mfr # SC50
Zoro # G901967492
product price: $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC50
Zoro #
G901967492
UPC #
5060114790506
Country of Origin
United Kingdom
Description
Product Code SC50
Two counter rotating angled discs compensate for slopes on radar arches and cabin roofs. Provides a horizontal mounting surface for satcom domes on any slope angled from 0 12 degrees.
Use only in conjunction with the Scanstrut SC45 and SC65 satcom adaptor ranges.
Supplied complete with watertight deck seal. Also four pairs of 6° angled washers to enable perpendicular fastening through SC50 on any slope from 0 -12 degrees.
Target Market
Power boats requiring level installation of satcom domes.
Technical information
Materials Discs and washers machined from white King Starboard®, a marine grade polymer. Expanded polyethylene base seal.
Size 200mm/7.8" diameter
Satcom compatibility Suitable for use with Scanstrut SC45 and SC65 adaptor plates, allowing installation of KVH G4 and G6 domes and Simrad TV 45 and TV 65 domes.
Two counter rotating angled discs compensate for slopes on radar arches and cabin roofs. Provides a horizontal mounting surface for satcom domes on any slope angled from 0 12 degrees.
Use only in conjunction with the Scanstrut SC45 and SC65 satcom adaptor ranges.
Supplied complete with watertight deck seal. Also four pairs of 6° angled washers to enable perpendicular fastening through SC50 on any slope from 0 -12 degrees.
Target Market
Power boats requiring level installation of satcom domes.
Technical information
Materials Discs and washers machined from white King Starboard®, a marine grade polymer. Expanded polyethylene base seal.
Size 200mm/7.8" diameter
Satcom compatibility Suitable for use with Scanstrut SC45 and SC65 adaptor plates, allowing installation of KVH G4 and G6 domes and Simrad TV 45 and TV 65 domes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.