Shop SCANSTRUT

Starlink Compatible Horizontal Cable Seal, Grey

  • Mfr # DS-HSL-01
  • Zoro # G824153187

product price: 
$
45.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS-HSL-01
Zoro #
G824153187
UPC #
-
Country of Origin
Canada

Description

Designed for a range of Starlink, NMEA and RJ45 cable and connector diameters, the DS-HSL-01 Horizontal Cable Seal provides a clean, reliable cable routing solution for rooftop installations. The supplied split pre-drilled bungs allow cables with connectors already attached to pass through the seal, removing the need to cut and re-terminate connectors during installation. Multiple bung sizes and a self-drill option allow installers to easily customise the fit while maintaining a watertight seal. Based on our most popular horizontal cable seal design, the low-profile construction is impact-resistant and offers additional protection against water ingress. The horizontal cable entry keeps the cable exit as close as possible to the mounting surface, creating a neat, professional installation. Suitable for cables ranging from 2-8 mm (0.07”-0.31”), the DS-HSL-01 is ideal not only for Starlink installations but also for solar panels, light bars, lighting and other rooftop electronics. Marine Grade Materials Manufactured from premium UV-stable, hard-wearing materials, the DS-HSL-01 is built for long-term outdoor performance. Rated IP68, it delivers a guaranteed 100% watertight seal in demanding marine and outdoor environments. Easy Installation Captive nuts ensure a fast and reliable installation while allowing repeat fitting if required. The easy-fit cable routing system helps reduce installation time and delivers a clean, professional finish. Compatibility Without Removing Connectors Starlink: - Starlink Performance (Gen 3) - Starlink Enterprise (Gen 3) - Starlink Standard (Gen 3) - Starlink Mini Other: - NMEA cables - RJ45 cables Key Features - IP68 rated waterproof seal - Fits Starlink Performance (Gen 3), Enterprise (Gen 3), Standard (Gen 3) and Mini without removing connectors - Also suitable for NMEA and RJ45 cables - Connector max diameter 16mm (0.62”) - Available in black or grey high-impact plastic - No sealant required - Premium UV-stable, hard-wearing materials - Captive nuts for easy, reliable installation - Supplied with split predrilled and self-drill bung for custom cable sizes - Ideal for solar panels, light bars and rooftop electronics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.