Zoro Homepage

Waterproof Wireless Charger, Surface 3 Coil 15W 12/24V

  • Mfr # SC-CW-2GT

  • Zoro # G814921956


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1.96 in
Overall Width
3.54 in
Overall Depth
5.82 in
Material
Marine Grade plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-CW-2GT
Zoro #
G814921956
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.96 in
Overall Width
3.54 in
Overall Depth
5.82 in
Length
1.96 in

Details

Color
Black
Material
Marine Grade plastic
For Use With
Wireless Phone Charger

Description

  • 12/24V
  • 15W Charger
  • IPX6 Waterproof
  • Qi compatible
  • Input Voltage Range: 10-30V DC (12/24V system)
  • Three overlapping charging coils maximize performance.
  • Reverse polarity protection
  • No alignment is needed, throw your phone on the charger and your phone will always charge!
  • Simple one-cut installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.