Shop SCEPTER
See all product information
Create Account
Gas Can, High Density Polyethylene, 5 gal, Red
- Mfr # FSCG571
- Zoro # G208273739
product price:Â
$
29.69
/ea
Key Features
Material
High Density Polyethylene
Capacity
5 gal
Height
15 3/4 in
Color
Red
Standards
ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB, EPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSCG571
- Zoro #
- G208273739
- UPC #
- 887853003774
- Country of Origin
- United States
- Item
- Gas Can
- Material
- High Density Polyethylene
- Capacity
- 5 gal
- Color
- Red
- Standards
- ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB, EPA
- Spout Location
- Top - Removable
- Venting Type
- Self-Venting
- Spout Type
- Angled Rigid Spout
- Compatible Fuel
- Gasoline
- Integrated Fuel Gauge
- No
- Includes
- Smart Control Fuel Spout
- Tank Material
- Polypropylene
- Product Type
- Gas Can
- Wire Color
- Red
Dimensions
- Height
- 15 3/4 in
- Width
- 10 in
- Length
- 12 in
- Spout Length
- 7 3/4 in
- Spout Outside Diameter
- 3/4 in
Description
Gas Can, Capacity 5 gal, Compatible Fuel Gasoline, Tank Material Polypropylene, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 7 3/4 in, Spout Location Top - Removable, Color Red, Height 15 3/4 in, Width 10 in, Length 12 in, Includes Smart Control Fuel Spout, Product Type Gas Can, Spout Outside Diameter 3/4 in, Standards ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB, EPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.