Shop SCEPTER
See all product information
Create Account
Military Fuel Can Spout, PK10
- Mfr # 4353
- Zoro # G7258909
product price:Â
$
47.39
/ea
Key Features
Height
1 in
For Use With
Military Fuel Cans
Accessory Type
Flexible Spout
Product Type
Fuel and Safety Can Spout
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4353
- Zoro #
- G7258909
- UPC #
- -
- Country of Origin
- Canada
- Item
- Fuel and Safety Can Spout
- For Use With
- Military Fuel Cans
- Accessory Type
- Flexible Spout
- Product Type
- Fuel and Safety Can Spout
- Compatible Product Type
- Military Fuel Cans
Dimensions
- Height
- 1 in
- Overall Height
- 1 in
Description
(Minimum/10)Military Fuel Can Spout 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.