
Mercury Diecast Bayonet Tank Connector -1/4in NPT x 3/8in Female
Mfr # 09476
Zoro # G816559751
product price: $17.95
/eaKey Features
Material
Steel
Length
5.5 in
Depth
1.75 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09476
Zoro #
G816559751
UPC #
63923094761
Country of Origin
United States
Dimensions
Length
5.5 in
Depth
1.75 in
Details
Material
Steel
Color
Silver
Description
Scepter Marine fuel lines and trademarked connectors will enable your fuel system to operate at peak performance to ensure your outboard motor runs smoothly. Made with only high quality brass, stainless steel and composite materials for superior performance and reliability in the widest range of fuel grades, including Ethanol blended fuels. Specifications include female die cast bayonet - incl. 3/8 inch barb, 1/4 inch NPT and 90 deg elbow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.