Shop SCEPTER
See all product information
Rectangular Fuel Tank - 12 Gallon Low Profile
Mfr # 08669
Zoro # G116559802
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Length
25.25 in
Depth
18 in
Material
Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 08669
- Zoro #
- G116559802
- UPC #
- 63923086698
- Country of Origin
- United States
Dimensions
- Length
- 25.25 in
- Depth
- 18 in
Details
- Material
- Plastic
- Color
- Red
Description
All tanks are molded from UV stabilized. Features high density polyethylene for excellent durability and long product life. New tooling and better quality finish result in superior products that customers demand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.