Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neptune Portable Marine Fuel Tank - 6 Gallon

  • Mfr # 08592

  • Zoro # G516559723


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
HDPE
Length
21 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08592
Zoro #
G516559723
UPC #
63923085929
Country of Origin
United States

Dimensions

Length
21 in
Depth
13 in

Details

Color
Red
Material
HDPE

Description

SCEPTER offers a full line of portable and topside marine tanks in ECO Check versions. SCEPTER's Neptune Portable Marine Fuel Tanks are easy to transport and designed to international standards. They are made of UV stabilized, rust and corrosion resistant, HDPE for maximum durability. The compact design provides easy and convenient storage. Regulations and Safety Compliance: EPA, SAI GLOBAL, CSA, ABYC, JCI and ICMI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.