Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Fuel Tank - 9 Gallon

  • Mfr # 08667

  • Zoro # G516559662


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Depth
11.75 in
Material
Plastic
Color
Red
Length
22.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08667
Zoro #
G516559662
UPC #
63923086674
Country of Origin
United States

Dimensions

Depth
11.75 in
Length
22.9 in

Details

Material
Plastic
Color
Red

Description

All tanks are molded from UV stabilized. Features high density polyethylene for excellent durability and long product life. New tooling and better quality finish result in superior products that customers demand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.