Shop SCEPTER
See all product information
OEM Choice Portable Marine Fuel Tank - 3.2 Gallon
Mfr # 08576
Zoro # G216559733
product price:Â $91.65
/eaKey Features
Color
Red
Depth
14.7 in
Length
10.25 in
Material
HDPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 08576
- Zoro #
- G216559733
- UPC #
- 63923085769
- Country of Origin
- United States
Dimensions
- Depth
- 14.7 in
- Length
- 10.25 in
Details
- Color
- Red
- Material
- HDPE
Description
Sold around the world by leading outboard engine manufacturers like Tohatsu, Honda, Mercury, Yamaha and Suzuki, this 3.2 gallon tank is the trusted OEM choice for portable marine fuel tanks. Features a combination fuel/sight gauge and a 2-way vented cap. It is easy to transport and designed to international standards. They are made of UV stabilized, rust and corrosion resistant, HDPE for maximum durability. The compact design provides easy and convenient storage. Regulations and Safety Compliance: CARB/EPA, SAI GLOBAL, CSA, ABYC, JCI and ICMI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.