
Under Seat Portable Fuel Tank - 3 Gallon
Mfr # 10506
Zoro # G916559675
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Depth
6.8 in
Color
Red
Length
19.3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10506
Zoro #
G916559675
UPC #
63923105061
Country of Origin
United States
Dimensions
Depth
6.8 in
Length
19.3 in
Details
Color
Red
Material
Plastic
Description
All tanks are molded from UV stabilized. Features high density polyethylene for excellent durability and long product life. New tooling and better quality finish result in superior products that customers demand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.