Water Container, 5 gal Cap., Blue
- Mfr # WCG501
- Zoro # G723361041
product price:Â
$
17.59
/ea
Key Features
Overall Height
15 3/4 in
Capacity - Maximum
5 gal
Overall Width
9 7/8 in
Overall Length
11 1/2 in
Body Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCG501
- Zoro #
- G723361041
- UPC #
- 887853003927
- Country of Origin
- United States
- Item
- Hard-Sided Water Containers - Water Container
- Capacity - Maximum
- 5 gal
- Body Color
- Blue
- Includes
- Spigot
- Material
- HDPE
- Features
- Adjustable Flow Control Valve, BPA-Free, Corrosion-Resistant, Food-Grade, Leakproof
- Product Type
- Water Container
- Shell Material
- HDPE
- Traction Material
- HDPE
Dimensions
- Overall Height
- 15 3/4 in
- Overall Width
- 9 7/8 in
- Overall Length
- 11 1/2 in
- Overall Diameter
- 15 3/4 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
- Fits Chest Size
- Adjustable Flow Control Valve, BPA-Free, Corrosion-Resistant, Food-Grade, Leakproof
Description
Hard-Sided Water Containers - Water Container, HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.