Water Container, 5 gal Cap., Blue
- Mfr # 04933
- Zoro # G023937748
product price:Â
$
19.45
/ea
Key Features
Features
BPA-Free, Easy Pour Spout, Spout Stores Inside When Not in Use
Product Type
Water Container
Capacity - Maximum
5 gal
Overall Width
7 1/2 in
Overall Length
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04933
- Zoro #
- G023937748
- UPC #
- 063923975312
- Country of Origin
- Canada
Dimensions
- Overall Width
- 7 1/2 in
- Overall Length
- 13 1/2 in
- Overall Diameter
- 18 7/8 in
- Overall Height
- 18 7/8 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
- Fits Chest Size
- BPA-Free, Easy Pour Spout, Spout Stores Inside When Not in Use
Details
- Item
- Military-Style Hard-Sided Water Containers - Water Container
- Features
- BPA-Free, Easy Pour Spout, Spout Stores Inside When Not in Use
- Product Type
- Water Container
- Capacity - Maximum
- 5 gal
- Includes
- Flexible Spout
- Body Color
- Blue
- Material
- HDPE
- Shell Material
- HDPE
Description
Military-Style Hard-Sided Water Containers - Water Container, HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.