Shop SCHAEFER
See all product information
Create Account
Americ Dehumidifier 100 Pint per Day Removal rate, 60 Hertz, 115 Volt
- Mfr # AMD-100A-115
- Zoro # G123363171
product price:Â
$
1,847.99
/ea
Free Shipping & Returns
Key Features
Depth
21.7 in
Includes
Power Cord, Drain Hose
Width
20.7 in
Voltage
115 V
Color
Blue/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMD-100A-115
- Zoro #
- G123363171
- UPC #
- 717490953180
- Country of Origin
- China
- Includes
- Power Cord, Drain Hose
- Item
- Dehumidifier
- Voltage
- 115 V
- Color
- Blue/Black
- Application
- Manage Ambient Humidity and Moisture Mitigation
- Refrigerant Type
- R32
- Cabinet Material
- Polyethylene
- Ambient Temp. Range
- 33 Degrees to 100 Degrees F
- Capacity/24 Hrs. @ 90% RH
- 219 pints/day
- Fan CFM
- 380 cfm
- Capacity 24 hrs 60 rh
- 100 pints/day
Dimensions
- Depth
- 21.7 in
- Width
- 20.7 in
- Height
- 33.5 in
- Power Cord Length
- 25 ft
Description
The Americ dehumidifier offers all of the tools necessary to manage ambient humidity and moisture mitigation concerns with ease. The unit features intuitive and at the ready controls that allow the user to set, track, and service the unit seamlessly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.