Shop SCHAEFER BRUSH
See all product information
Create Account
Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Yellow, Wire, 8 in L Overall
- Mfr # 01046GS
- Zoro # G0317409
product price:Â
$
4.19
/ea
Key Features
Brush Type
Tube and Pipe Brush
Bristle Color
Yellow
Brush Length
2 in
Handle Length
6 in
Bristle Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01046GS
- Zoro #
- G0317409
- UPC #
- 011812010460
- Country of Origin
- United States
- Item
- Tube and Pipe Brush
- Brush Type
- Tube and Pipe Brush
- Bristle Color
- Yellow
- Bristle Material
- Brass
- Handle Material
- Wire
- Brush Handle Style
- Short Handle
- Features
- 1/2 in Brush Diameter; 8 in Overall Length; 0.004 in Filament Diameter; Single Spiral or Single Stem Construction
- Color Coding System
- No
- Handle Type
- Ring
- Application
- Pipes and Tubes
- Handle Style
- Straight
Dimensions
- Brush Length
- 2 in
- Handle Length
- 6 in
- Overall Length
- 8 in
- Brush Dia.
- 1/2 in
- Brush Diameter
- 0.5 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Single Spiral, Single Stem
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Brass, Handle Material Wire, Brush Diameter 0.5 in, Brush Length 2 in, Handle Length 6 in, Bristle Color Yellow, Application Pipes and Tubes, Color Coding System No, Features Single Spiral, Single Stem, Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.