CirculatingFan, 24inDia, White, Mobile

  • Mfr # VKM24-2-O
  • Zoro # G822381520
product price: 
$
759.99
/ea
Free Shipping & Returns

Key Features

Fan Shape
Drum
Motor HP
1/2 hp
Fan Power Source
Plug-In
Depth
16 in
Number of Speeds
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKM24-2-O
Zoro #
G822381520
UPC #
717490930600
Country of Origin
United States

Dimensions

Depth
16 in
Height
32 in
Width
28 in
Fan Cord Length
5 ft
Blade Diameter
24 in
Fits Chest Size
Corrosion-Resistant

Details

Fan Shape
Drum
Motor HP
1/2 hp
Fan Power Source
Plug-In
Number of Speeds
2
Standards
AMCA Standard 230.99
Watts
598 W
Color
White
Amps
5.2 A
Blade Material
Aluminum
Number of Blades
3
Airflow
5,640 cfm
Voltage
115V AC
Environmental Applications
Industrial
RPM
1,075 RPM
Wire Guard Finish
Powder Coated
Guard Material
Steel
Hz
60 Hz
Drive Type
Direct Drive
Phase
Single
Motor Enclosure
Totally Enclosed Air-Over
Item
Circulating Fan
Includes
Power Cord
Motor Type
Permanent Split Capacitor
Guard Color
White
Features
Corrosion-Resistant
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Housing Material
Polyethylene
Wire Color
White

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 5 ft, Fan Power Source Plug-In, 598 W Watts, 1,075 RPM RPM, Number of Blades 3, 5.2 A Amps, Height 32 in, Width 28 in, 60 Hz Hz, Blade Material Aluminum, Steel, White, AMCA Standard 230.99, Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews