This item is Discontinued.

Schaefer Cone Exhaust Fan, 57 In, 208-230/460V, 3 PH 573CF2G-3-HV

Cone Exhaust Fan, 57 In, 208-230/460V, 3 PH (Discontinued)

  • Mfr # 573CF2G-3-HV
  • Zoro # G9926147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573CF2G-3-HV
Zoro #
G9926147
UPC #
717490932741
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
57 in
Width (In.)
67 1/2 in
Venturi Clearance Dia. (In.)
57 5/8 in
Shaft Dia. (In.)
1 in
Cone Dia. (In.)
67 3/8 in
Max. Depth (In.)
62 3/4 in
Height (In.)
67 1/2 in
Flange Width (In.)
3 in
Venturi Depth (In.)
28 in
Cone Depth (In.)
34 3/4 in
Mesh Size
2-1/2 in
Flange Width
3 in
Venturi Depth
28 in
For Cut-Out Height
62 1/2 in
Overall Width
67 1/2 in
Overall Depth
34 3/4 in
Manufacturer Warranty Length
2 yr
Shaft Diameter
1 in
For Cutout HxW
62 1/2 in x 62 1/2 in
Cone Depth
34 3/4 in
Blade Diameter
57 in
Overall Diameter
67 3/8 in
For Minimum Wall Thickness
2 in
For Cut-Out Width
62 1/2 in
For Cut-Out Length
62 1/2 in
Profile Height Family
High
Venturi Diameter
57 1/2 in
Overall Height
67 1/2 in

Details

Item
Agricultural Exhaust Fan
Type
Cone, Belt Drive
CFM @ 0.000-In. SP
35,200
HP
2 hp
Voltage
208-230/460
Opening Required H (In.)
62 1/2 in
Opening Required W (In.)
62 1/2 in
Number of Blades
3
Motor RPM
1745
Motor Enclosure
Totally Enclosed Air Over
CFM/Watt @ 0.150-In. SP
16.2
Motor Type
3-Phase
Fan RPM
588
Motor Insulation
Class F
CFM/Watt @ 0.100-In. SP
17.7
CFM @ 0.100-In. SP
31,700
Frame Material
Fiberglass
Mounting Location
Wall
Frame Finish
Gel Coated
Max. Ambient Temp. (F)
104 Degrees F
Watts
1,878 W
CFM @ 0.050-In. SP
33,600
Full Load Amps
6-5.8/2.9
CFM/Watt @ 0.000-In. SP
21.0
CFM/Watt @ 0.050-In. SP
19.3
Propeller Material
Galvanized Steel
Bearing Type
Self-Aligning Pillow Block
Free Area (Square-Ft.)
21
Phase
3
Hz
60
CFM @ 0.150-In. SP
29,700
Includes
Belt Tensioner, Cone, Inlet Shutter
Standards
VFD
Frequency
50 Hz, 60 Hz
Number of Shutters
1
Includes Motor
Yes
Free Area
21 sq ft
Blade Material
Steel
Number of Speeds
1
Drive Type
Belt Drive
Guard Type
Exhaust
Exhaust Airflow @ 0.100 in SP
31,700 cfm
Motor Enclosure Design
Totally Enclosed Air Over (TEAO)
Number of Fans
1
Wattage
1,878 W
Maximum Ambient Operating Temperature
104 Degrees F
Motor Horsepower
2 hp
Assembled
Assembled
Maximum Airflow
35,200 cfm
Motor Speed
1,745 RPM
Ventilation Type
Exhaust
Nameplate Voltage
208-230/460V AC
Guard Finish
Zinc Plated
Blade Finish
Galvanized
Speed Controllable
No
Full Load Current
6.5 A
Electrical Connection
Hardwired
Housing Finish
Gel Coat
Thermal Protection
Yes
Fan Style
Cone
Guard Material
Steel
Housing Material
Fiberglass
Exhaust Airflow @ 0.000 in SP
35,200 cfm
Includes Dehumidistat
No

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 57 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 35,200 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, For Minimum Wall Thickness 2 in, Frame Finish Gel Coated, Frame Material Fiberglass, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Gel Coat, Includes Belt Tensioner, Cone, Inlet Shutter, Includes Dehumidistat No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.