This item is Discontinued.

Schaefer Cone Exhaust Fan, 57 In, 208-230/460V, 3 PH 575CF112G-3-HV

Cone Exhaust Fan, 57 In, 208-230/460V, 3 PH (Discontinued)

  • Mfr # 575CF112G-3-HV
  • Zoro # G9926122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
575CF112G-3-HV
Zoro #
G9926122
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
57 in
Shaft Dia. (In.)
1 in
Venturi Depth (In.)
28 in
Mesh Size
2-1/2 in
Width (In.)
67 1/2 in
Cone Dia. (In.)
67 3/8 in
Venturi Clearance Dia. (In.)
57 5/8 in
Height (In.)
67 1/2 in
Max. Depth (In.)
62 3/4 in
Cone Depth (In.)
34 3/4 in
Flange Width (In.)
3 in
Flange Width
3 in
Venturi Depth
28 in
For Minimum Wall Thickness
2 in
Manufacturer Warranty Length
2 yr
Overall Height
67 1/2 in
Venturi Diameter
57 1/2 in
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in
Blade Diameter
57 in
Cone Depth
34 3/4 in
Overall Width
67 1/2 in
Shaft Diameter
1 in
Overall Depth
34 3/4 in
Profile Height Family
High
For Cutout HxW
62 1/2 in x 62 1/2 in
For Cut-Out Length
62 1/2 in
Overall Diameter
67 3/8 in

Details

Item
Agricultural Exhaust Fan
Type
Cone, Belt Drive
CFM @ 0.000-In. SP
32,000
HP
1 1/2 hp
Voltage
208-230/460
Opening Required H (In.)
62 1/2 in
Opening Required W (In.)
62 1/2 in
CFM @ 0.050-In. SP
30,500
Hz
60
Motor RPM
1750
Frame Finish
Gel Coated
Fan RPM
458
Motor Enclosure
Totally Enclosed Air Over
CFM/Watt @ 0.150-In. SP
17.9
CFM/Watt @ 0.100-In. SP
19.7
Number of Blades
5
Phase
3
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.100-In. SP
29,000
CFM/Watt @ 0.000-In. SP
23.4
CFM/Watt @ 0.050-In. SP
21.3
Mounting Location
Wall
Bearing Type
Self-Aligning Pillow Block
Free Area (Square-Ft.)
21
Motor Insulation
Class F
Propeller Material
Galvanized Steel
Full Load Amps
4.6-4.8/2.4
CFM @ 0.150-In. SP
27,100
Frame Material
Fiberglass
Watts
1,472 W
Includes
Belt Tensioner, Cone, Inlet Shutter
Standards
VFD
Speed Controllable
No
Motor Horsepower
1 1/2 hp
Ventilation Type
Exhaust
Drive Type
Belt Drive
Motor Speed
1,750 RPM
Number of Speeds
1
Housing Material
Fiberglass
Includes Motor
Yes
Blade Finish
Galvanized
Includes Dehumidistat
No
Full Load Current
4.8 A
Exhaust Airflow @ 0.100 in SP
29,000 cfm
Blade Material
Steel
Free Area
21 sq ft
Nameplate Voltage
208-230/460V AC
Number of Shutters
1
Wattage
1,472 W
Frequency
50 Hz, 60 Hz
Maximum Airflow
35,000 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Assembled
Assembled
Guard Type
None
Guard Material
Steel
Thermal Protection
Yes
Fan Style
Cone
Electrical Connection
Hardwired
Motor Enclosure Design
Totally Enclosed Air Over (TEAO)
Guard Finish
Zinc Plated
Number of Fans
1
Exhaust Airflow @ 0.000 in SP
32,000 cfm

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 57 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,000 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, For Minimum Wall Thickness 2 in, Frame Finish Gel Coated, Frame Material Fiberglass, Guard Finish Zinc Plated, Guard Material Steel, Guard Type None, Housing Material Fiberglass, Includes Belt Tensioner, Cone, Inlet Shutter, Includes Dehumidistat No, Maximum Airflow 35,000 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.