Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Fan, B/D, 48 Dia, CFM 22,010,230 V

  • Mfr # FFM485G1-2

  • Zoro # G9867067


product price: $2,742.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Belt Drive, Assembled, 2 Speed
Max. Depth (In.)
26 in
Motor Type
3-Phase
Propeller Dia. (In.)
48 in
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM485G1-2
Zoro #
G9867067
UPC #
-
Country of Origin
United States

Dimensions

Max. Depth (In.)
26 in
Propeller Dia. (In.)
48 in
Flange Width (In.)
2 3/4 in
Venturi Depth (In.)
13 in
Venturi Clearance Dia. (In.)
49 in
Width (In.)
55 1/4 in
Shaft Dia. (In.)
5/8 in
Height (In.)
55 1/2 in
Overall Height
55 1/2 in
Overall Width
55 1/4 in
Flange Width
2 3/4 in
Venturi Depth
13 in
Manufacturer Warranty Length
2 yr
For Maximum Wall Thickness
12 in
Overall Depth
26 in
Shaft Diameter
5/8 in
Blade Diameter
48 in
For Cut-Out Height
56 1/4 in
Profile Height Family
High
For Minimum Wall Thickness
2 in
Overall Diameter
48 in
Venturi Diameter
49 in
For Cut-Out Length
55 3/4 in
For Cut-Out Width
55 3/4 in

Details

Type
Belt Drive, Assembled, 2 Speed
Motor Type
3-Phase
Hz
60
CFM @ 0.150-In. SP
17,073/11,138
Watts
746 W
Frame Material
Fiberglass
CFM @ 0.050-In. SP
20,570/13,419
Item
Agricultural Exhaust Fan
Bearing Type
Permanently Lubricated Sealed Ball
Max. Ambient Temp. (F)
104 Degrees F
Propeller Material
Galvanized Steel
Motor Enclosure
Totally Enclosed Air Over
Voltage
230
Agency Compliance
UL Listed Motor
HP
1 hp
Fan RPM
332
Opening Required W (In.)
55 3/4 in
Motor Insulation
Class B
Full Load Amps
5.3/3.0
Mounting Location
Wall
Number of Blades
5
Includes
Shutter, Belt Tensioner, Outlet Guard
Free Area (Square-Ft.)
21
For Use With
General Exhaust Application
CFM @ 0.100-In. SP
18,924/12,345
Frame Finish
Polished
CFM @ 0.000-In. SP
22,010/14,358
Opening Required H (In.)
56 1/4 in
Motor RPM
1725/1140
Phase
1
Standards
UL Listed
Thermal Protection
Yes
Includes Dehumidistat
No
Maximum Airflow
22,010 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Guard Type
Exhaust
Ventilation Type
Exhaust
Blade Material
Steel
Housing Material
Fiberglass
Housing Finish
Polished Tan Fiberglass
Electrical Connection
Hardwired
Number of Fans
1
Speed Controllable
No
Fan Style
Cylinder
Wattage
746 W
Number of Speeds
2
Blade Finish
Galvanized
Motor Horsepower
1 hp
Assembled
Assembled
Drive Type
Belt Drive
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
18,924 cfm
Motor Speed
1,725 RPM
Nameplate Voltage
230V AC
Guard Finish
Powder Coated
Exhaust Airflow @ 0.000 in SP
22,010 cfm
Full Load Current
5.3 A
Number of Shutters
1
Guard Material
Steel
Includes Motor
Yes
Supply Airflow @ 0.000 in SP
22,010 cfm
Free Area
23.4 sq ft

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,010 cfm, For Cut-Out Height 56 1/4 in, For Cut-Out Width 55 3/4 in, For Maximum Wall Thickness 12 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Polished Tan Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.