Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 42 Blade dia., Steel

  • Mfr # 425S1

  • Zoro # G321916148


product price: $3,499.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425S1
Zoro #
G321916148
UPC #
717490951766
Country of Origin
United States

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 42 in, Blade Material Steel, Control Type Not Applicable, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 14,370 cfm, For Cut-Out Height 49 3/4 in, For Cut-Out Width 49 in, For Maximum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type Exhaust, Hazardous Location Class Not Applicable, Housing Material Steel, Housing Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.