Fan Head, 30 in Dia, Steel, Black

  • Mfr # TW30-Y
  • Zoro # G922383523
product price: 
$
664.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Yes
Air Flow
9420 cfm
Blade Material
Aluminum
Guard Material
Steel
RPM
750 RPM, 1,075 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW30-Y
Zoro #
G922383523
UPC #
717490951223
Country of Origin
United States
Oscillation
Yes
Air Flow
9420 cfm
Blade Material
Aluminum
Guard Material
Steel
RPM
750 RPM, 1,075 RPM
Voltage
115V AC
Phase
Single
Wire Guard Finish
Powder Coated
Fan Power Source
Plug-In
Drive Type
Direct Drive
Item
Fan Head
Air Velocity @ 10 Ft.
1,100 fpm
Environmental Applications
Commercial, Industrial
Motor Enclosure
Totally Enclosed Air-Over
Number of Blades
3
Color
Black
Assembly Required
No
Hz
60 Hz
Motor HP
1/2 hp
Number of Speeds
2
Standards
ANSI/AMCA Standard 230-99
Airflow
9,600 cfm
Sound Level
71 dBA @ 10 ft
Motor RPM
1075
Amps
5.9 A
Wire Color
Black

Dimensions

Blade Diameter
30 in
Depth
20 in
Max. Mounting Height
Unrestricted
Fan Cord Length
10 ft

Description

Fan Head, 30 in Dia, Steel, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.