Indoor/Outdoor Ceiling Fan
- Mfr # 52885
- Zoro # G625076029
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Amps
.35 A to 2.0 A
RPM
200 RPM
Bearing Type
Ball
Switch Style
Handheld Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52885
- Zoro #
- G625076029
- UPC #
- 049694528858
- Country of Origin
- China
- Number of Blades
- 3
- Amps
- .35 A to 2.0 A
- RPM
- 200 RPM
- Bearing Type
- Ball
- Switch Style
- Handheld Remote
- Mount Type
- Downrod
- Voltage
- 120V
- Number of Speeds
- 6
- Light Kit
- Yes
- Fan Housing Color
- Gold
- Reversible
- Yes
- Phase
- Single
- Includes
- 2 in Downrod
- Fan Watts
- 12 W
- Blade Finish
- Painted
- Series
- Aeronaut
- Airflow
- 4,373 cfm
- Environment Rating
- Damp
- Housing Finish
- Powder Coated
- Blade Decorative Finish
- Matte Black
- Light Bulb Type
- LED
- Housing Decorative Finish
- Luxe Gold
- Mounting Orientation
- Angled, Horizontal
- Item
- Ceiling Fan
Dimensions
- Blade Diameter
- 44 in
Description
Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 12 W Fan Watts, Phase Single, Motor HP Not Applicable, 200 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Gold, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.