Shop SCHAEFER
See all product information
Create Account
Fan Mount, Metal, 23 1/2" H, 33" L
- Mfr # VS2430FC
- Zoro # G122731759
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Width
29 1/4 in
Color
Black
Length
33 in
Height
23 1/2 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS2430FC
- Zoro #
- G122731759
- UPC #
- 717490300489
- Country of Origin
- United States
- Color
- Black
- Material
- Metal
- Item
- Fan Mount
- Shell Material
- Metal
- Wire Color
- Black
- Traction Material
- Metal
Dimensions
- Width
- 29 1/4 in
- Length
- 33 in
- Height
- 23 1/2 in
- Overall Width
- 10 in
- Overall Length
- 25 in
- Overall Depth
- 34 in
Description
Fan Mount, Material Metal, Black, 23 1/2 in Height, 29 1/4 in Width, 33 in Length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.