Shop SCHAEFER

Fan Part

  • Mfr # WC-GRATELG-A

  • Zoro # G022730791


product price:  $71.95
/ea

Key Features

For Use With
Portable Evaporative Cooler
Material
Aluminum
Length
24 in
Compatible Brand
WayCool
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC-GRATELG-A
Zoro #
G022730791
UPC #
717490937173
Country of Origin
United States

Dimensions

Length
24 in
Width
1/2 in
Height
24 in

Details

For Use With
Portable Evaporative Cooler
Item
Fan Part
Material
Aluminum
Compatible Brand
WayCool
Compatible Series
WayCool
Compatible Manufacturer Model Number
WC-1HPMFAOSC, WCG-1HPMFAOSC

Description

Fan Part, Material Aluminum, 24 in Height, 24 in Length, 1/2 in Width, For Use With Portable Evaporative Cooler

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.