Shop SCHAEFER
See all product information
Fan Part
Mfr # WC-GRATELG
Zoro # G322731917
product price:Â $56.15
/eaKey Features
Compatible Series
WayCool
Width
1/2 in
Compatible Manufacturer Model Number
WC-1HPMFAOSC, WCG-1HPMFAOSC
For Use With
Portable Evaporative Cooler
Compatible Brand
WayCool
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WC-GRATELG
Zoro #
G322731917
UPC #
717490500483
Country of Origin
United States
Dimensions
Width
1/2 in
Length
24 in
Height
24 in
Details
Compatible Series
WayCool
Compatible Manufacturer Model Number
WC-1HPMFAOSC, WCG-1HPMFAOSC
For Use With
Portable Evaporative Cooler
Compatible Brand
WayCool
Material
Plastic
Item
Fan Part
Description
Fan Part, Material Plastic, 24 in Height, 24 in Length, 1/2 in Width, For Use With Portable Evaporative Cooler
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.