High Velocity Industrial Fan, Cart, Ceiling, Pedestal, Wall Mount, 30 in Blade Dia, 115V

  • Mfr # 30CFO-HE

  • Zoro # G908585392


product price:  $895.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CFO-HE
Zoro #
G908585392
UPC #
717490951957
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Base Dia.
30 in
Height
13-1/2 in
Width
33-1/2 in
Length
33-1/2 in
Fan Cord Length
10 ft
Height Adjustment
Fixed Height
Max. Mounting Height
14 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
Air Flow
5,001/10,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Item
High Velocity Industrial Fan
Hz
60 Hz
Fan Mounting Location
Cart, Ceiling, Pedestal, Wall
Motor Type
1 Phase
Motor RPM
1,075 RPM
RPM
1,075 RPM
Number of Blades
3
Thermal Protection
Yes
Wire Guard Finish
Powder Coated
Guard Material
Steel
Features
Energy Efficient Designed for Additional Cost Savings, Heavy-Duty, Maintenance Free, Matched Direct Drive Motors and Blades for Highest Achievable Levels of Airflow, Rated upto 12,000 cfm, Powder Coated Steel Guards for Corrosion Resistant and Durability, Two Year Warranty
Environmental Applications
Agricultural/Industrial; Commercial
Amps
5.2/2.8 A
For Use With
WMTA30-B
Standards
ANSI/AMCA Standard 230-99, OSHA Compliant
Includes
Cord
Color
White/Silver
Motor Design
Single-Phase
Fan Blade Color
Silver
Motor hp
1/2 hp

Description

High Velocity Industrial Fan,1075 RPM,WH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.