Zoro Homepage

Schaefer Single Aluminum Block, 51mm Sheave

  • Mfr # 504-05

  • Zoro # G408640164


product price: $79.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-05
Zoro #
G408640164
UPC #
740507011580
Country of Origin
United States

Description

Single Aluminum Block - 51mm Sheave Single block with anodized aluminum cheeks. DelrinTM sheave ensures smooth operation with high safe working load. Swivel head may be locked in place to avoid twist. Specifications: Sheave Dia. 2 in. 51mm Thickness 15/16 in. 24mm Width 2 1/8 in. 54mm Length 4 13/32 in. 112mm SWL 1750 lbs. 795kg Weight 5oz. 142g Max. Line size 7/16 in. 11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.