Shop SCHAEFER
See all product information
Create Account
Misting Accessories, with Nozzle, 8" H
- Mfr # BN12
- Zoro # G722730176
product price:Â
$
14.39
/ea
Key Features
Application
Commercial, Industrial
Height
8 in
Width
5 in
Length
6 in
Includes
Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN12
- Zoro #
- G722730176
- UPC #
- 717490300106
- Country of Origin
- United States
- Application
- Commercial, Industrial
- Includes
- Nozzle
- For Use With
- VersaMist
- Compatible with Brand
- Schaefer
- Item
- Misting Accessories
- Compatible Product Type
- VersaMist
Dimensions
- Height
- 8 in
- Width
- 5 in
- Length
- 6 in
Description
Misting Accessories, Fan Accessory Type Misting Nozzle, For Use With VersaMist, Voltage Not Applicable, 8 in Height, 5 in Width, 6 in Length, Fan Accessory Finish Not Applicable, Includes Nozzle, Standards Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.