OSHA Pedestal Fan, 115V, Non-Oscillating
Mfr # 24PFR-B
Zoro # G6020548
product price: $759.99
/eaKey Features
Oscillation
Non-Oscillating
Voltage
115V
Motor HP
1/4
Application
Air Circulation
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24PFR-B
Zoro #
G6020548
UPC #
-
Country of Origin
United States
Details
Oscillation
Non-Oscillating
Voltage
115V
Motor HP
1/4
Item
OSHA Pedestal Fan
Application
Air Circulation
Color
Black
Motor hp
1/4 hp
Description
OSHA Pedestal Fan, Black 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.