Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OSHA Pedestal Fan, 115V, Non-Oscillating

  • Mfr # 30PFR-B

  • Zoro # G6020633


product price: $643.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Oscillation
Non-Oscillating
Voltage
115V
Motor HP
1/2
Application
Air Circulation
Motor hp
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PFR-B
Zoro #
G6020633
UPC #
-
Country of Origin
United States

Details

Oscillation
Non-Oscillating
Voltage
115V
Motor HP
1/2
Item
OSHA Pedestal Fan
Application
Air Circulation
Color
Black
Motor hp
1/2 hp

Description

OSHA Pedestal Fan, Black 30 In., Fan Mounting Location Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.