Pedestal Fan, 115/208-230V, Non-Oscillating
Mfr # 30PF-HL
Zoro # G6020572
product price: $1,492.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Oscillation
Non-Oscillating
Voltage
115/208-230V
Motor HP
1/2
Oscillating / Non-Oscillating
Non-Oscillating
Application
Air Circulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30PF-HL
Zoro #
G6020572
UPC #
-
Country of Origin
United States
Details
Oscillation
Non-Oscillating
Voltage
115/208-230V
Motor HP
1/2
Item
Pedestal Fan
Oscillating / Non-Oscillating
Non-Oscillating
Application
Air Circulation
Color
Black
Product Type
Hazardous Location Pedestal Fan 30"
Motor hp
1/2 hp
Description
Hazardous Location Pedestal Fan 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.