Standard Duty Air Circulator, Pedestal Mount, 36 in Blade Dia, 115/230V, 11,700 cfm, Oscillating

  • Mfr # VKO36-B-O

  • Zoro # G6096937


product price: $1,936.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
36 in
Oscillation
Oscillating
Number of Speeds
1
Voltage
115/230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKO36-B-O
Zoro #
G6096937
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
36 in
Outside Dia.
37-1/2 in
Height
75 in
Shaft Dia.
5/8 in
Width
42 in
Max. Depth
45 in
Depth
45 in
Fan Cord Length
5 ft

Details

Oscillation
Oscillating
Number of Speeds
1
Voltage
115/230V
Phase
1
Motor HP
1/2
Air Flow
11,700 cfm
Drive Type
Direct Drive
Blade Material
Steel
Item
Air Circulator
Guard Material
Steel
Air Velocity @ 20 Ft.
350 fpm
Motor Insulation
Class F
Watts
450 W
Mobile/Stationary
Mobile
Includes
Heavy Duty Mobile Cart w/8" Pneumatic Casters
Fan Mounting Location
Pedestal
Thermal Protection
Automatic
NEMA Plug Configuration
5-15P
Bearing Type
Sealed Ball
Standards
UL Motor and OSHA Guard
Application
Spot Cooling and People Cooling; Air Circulation
Hz
60
Full Load Amps
6.0/3.5
CFM High
11693
Max. Ambient Temp.
104 Degrees F
Housing Material
Polyethylene
Motor Enclosure
Totally Enclosed Air Over
Motor RPM
825 RPM
Motor Type
Permanent Split Capacitor
Environmental Applications
Industrial
Number of Conductors
3
Fan Style
Standard Duty
Assembled
Partially Assembled
Requires
Assembly
Fan Accessory Style
Standard
Wire Guard Finish
Powder Coated
Number of Blades
3
RPM
825
Assembly Required
Yes
Amps
7/3.5
Wheeled Base
Mobile
Fan Housing Material
Polyethylene
Material
Polyethylene
Color
Black
Motor hp
1/2 hp
NEMA plug Configuration
5-15p

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 1, Blade Dia. 36 in, Oscillating, Fan Cord Length 5 ft, Fan Power Source Plug-In, 450 W Watts, 825 RPM RPM, Number of Blades 3, 7/3.5 A Amps, Height 75 in, Width 42 in, 60 Hz Hz, Bearing Type Ball, Blade Material Steel, Steel, 3, 5-15P, Black, Assembly, AMCA Standard 230.99, Heavy Duty Mobile Cart w/8 in Pneumatic Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.