Shop SCHAEFFLER
See all product information
Create Account
Double Sealed Cam Follower, Crowned Stud
- Mfr # NUKRE80-A
- Zoro # G012503978
product price:Â
$
1,562.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Roller Width
35 mm
Bearing Type
Cylindrical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUKRE80-A
- Zoro #
- G012503978
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Cylindrical Roller
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
Dimensions
- Roller Width
- 35 mm
- Stud Diameter
- 30 mm
- Roller Diameter
- 80 mm
Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.